Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466X89

  • Mfr # 466X89

  • Zoro # G5264563


product price:  $17.79
/ea

Key Features

Header
Danger
Legend
Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X89
Zoro #
G5264563
UPC #
00194484011666
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Danger
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Face Shield Required
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Background Color
White
Legend Pictogram Description
Face Protection
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-954
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-61
Metal Detectable
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.