Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466Y84

  • Mfr # 466Y84

  • Zoro # G5178868


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Y84
Zoro #
G5178868
UPC #
00194484035976
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Header
Danger
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Style
Text
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Legend
Safety Glasses Required In This Area
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.