Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466Z06

  • Mfr # 466Z06

  • Zoro # G5242120


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z06
Zoro #
G5242120
UPC #
00194484036096
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Danger
Sign Legend
Eye Protection Required In This Area
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products