Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467A07

  • Mfr # 467A07

  • Zoro # G5797817


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A07
Zoro #
G5797817
UPC #
00194484206543
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Notice
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.