Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467A35

  • Mfr # 467A35

  • Zoro # G5281652


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A35
Zoro #
G5281652
UPC #
00194484036836
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Background Color
Blue
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header
Notice
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Personnel Must Wear Safety Glasses In The Plant, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products