Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467A76

  • Mfr # 467A76

  • Zoro # G5845143


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Safety First
Legend
Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467A76
Zoro #
G5845143
UPC #
00194484206819
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Green
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Safety First
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Glasses Required In This Area
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Green
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.