Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467A97

  • Mfr # 467A97

  • Zoro # G5899831


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A97
Zoro #
G5899831
UPC #
00194484206857
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Red, White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend
Safety Glasses Must Be Worn When Using Compressed Air
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Other Format
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Must Be Worn When Using Compressed Air, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.