Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467C04

  • Mfr # 467C04

  • Zoro # G5860500


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Wear Goggles Or Face Shield
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C04
Zoro #
G5860500
UPC #
00194484206888
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Goggles Or Face Shield
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Green
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Eye Protection
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Safety First
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Style
Text
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPEQ-106
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Background Color
Green
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend
Wear Goggles Or Face Shield
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.