Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467C30

  • Mfr # 467C30

  • Zoro # G5871387


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Wear Face Shield When Using Grinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C30
Zoro #
G5871387
UPC #
00194484206994
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shield When Using Grinder
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Green
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header
Safety First
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Sign Header Background Color
Green
Write on Surface
No
Sign Legend
Wear Face Shield When Using Grinder
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.