Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467C67

  • Mfr # 467C67

  • Zoro # G5223823


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C67
Zoro #
G5223823
UPC #
00194484037468
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Legend
Eye Protection Required In This Area
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-917
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Eye Protection
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Orange
Write on Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.