Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467X55

  • Mfr # 467X55

  • Zoro # G5620157


product price: $17.79
/ea

Key Features

Header
Caution
Legend
Dust Mask Is Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467X55
Zoro #
G5620157
UPC #
00194484065386
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Dust Mask Is Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Material Properties
Rigid
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Sign Legend
Dust Mask Is Required
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Dust Mask Is Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.