Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467Z12

  • Mfr # 467Z12

  • Zoro # G5576361


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Wear Respirator While Spraying
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z12
Zoro #
G5576361
UPC #
00194484066840
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Respirator While Spraying
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Rigid
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Wear Respirator While Spraying
Metal Detectable
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.