Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468A11

  • Mfr # 468A11

  • Zoro # G5561217


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Respirator Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468A11
Zoro #
G5561217
UPC #
00194484067779
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Metal Detectable
No
Chemical Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Respirator Required In This Area
ANSI 969 Compliant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.