Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468K04

  • Mfr # 468K04

  • Zoro # G5580598


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Hair Nets Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K04
Zoro #
G5580598
UPC #
00194484069230
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hair Nets Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Legend
Hair Nets Required Beyond This Point
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
No Header
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hair Nets Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.