Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468K97

  • Mfr # 468K97

  • Zoro # G5625529


product price:  $17.79
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K97
Zoro #
G5625529
UPC #
00194484070014
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend
Hairnets And Beard Covers Required In This Area
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.