Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468L04

  • Mfr # 468L04

  • Zoro # G5576720


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L04
Zoro #
G5576720
UPC #
00194484070045
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Hairnets And Beard Covers Required In This Area.
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Notice
Write on Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hairnets And Beard Covers Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.