Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468M51

  • Mfr # 468M51

  • Zoro # G5551030


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M51
Zoro #
G5551030
UPC #
00194484071332
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
Caution
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Eye And Ear Protection Must Be Worn In This Area
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products