Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468M58

  • Mfr # 468M58

  • Zoro # G5580047


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M58
Zoro #
G5580047
UPC #
00194484071400
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Caution
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Eye And Ear Protection Required In This Area.
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.