Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468M78

  • Mfr # 468M78

  • Zoro # G5623587


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468M78
Zoro #
G5623587
UPC #
00194484071608
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Anti-Slip Surface
No
Sign Header
Caution
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.