Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468P28

  • Mfr # 468P28

  • Zoro # G5570877


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468P28
Zoro #
G5570877
UPC #
00194484073084
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
Caution
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Legend Pictogram Description
Face Protection, Foot Protection, Head Protection
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
Yellow
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Legend Pictogram ID
PPEQ-103, PPEQ-110, PPEQ-931
Sign Header Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Ppe Required Hard Hat Safety Glasses Safety Shoes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.