Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468P40

  • Mfr # 468P40

  • Zoro # G5601692


product price:  $17.89
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P40
Zoro #
G5601692
UPC #
00194484073206
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header
Caution
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Chemical Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend
Ppe Required Safety Glasses Hearing Protection Safety Shoes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-931, PPEQ-932, PPEQ-956
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.