Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468R92

  • Mfr # 468R92

  • Zoro # G5613157


product price:  $17.89
/ea

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468R92
Zoro #
G5613157
UPC #
00194484074715
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Write on Surface
No
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products