Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469K61

  • Mfr # 469K61

  • Zoro # G5631512


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K61
Zoro #
G5631512
UPC #
00194484082277
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eliminate Doubt Lock It Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Eliminate Doubt Lock It Out
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eliminate Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.