Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469K67

  • Mfr # 469K67

  • Zoro # G5604772


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469K67
Zoro #
G5604772
UPC #
00194484082321
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Disconnect Power Supplies And Lock Out Before Servicing
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Disconnect Power Supplies And Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.