Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469K85

  • Mfr # 469K85

  • Zoro # G5281503


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469K85
Zoro #
G5281503
UPC #
00194484042646
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Corrosion Resistant
Yes
Sign Legend
Lock Out For Safety
Material Properties
Rigid
Sign Header Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products