Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469L36

  • Mfr # 469L36

  • Zoro # G5385322


product price:  $16.99
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L36
Zoro #
G5385322
UPC #
00194484082697
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures are Complete. Failure Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-76
Sign Header Text Color
White
Legend Pictogram Description
Lock
Write on Surface
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death.
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products