Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469M45

  • Mfr # 469M45

  • Zoro # G5373693


product price: $16.99
/ea

Key Features

Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M45
Zoro #
G5373693
UPC #
00194484083120
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Background Color
Black, Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header
Warning
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.