Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469N07

  • Mfr # 469N07

  • Zoro # G5581812


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Wet Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N07
Zoro #
G5581812
UPC #
00194484083403
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend
Wet Floor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.