Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469N80

  • Mfr # 469N80

  • Zoro # G5646860


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Slippery Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N80
Zoro #
G5646860
UPC #
00194484083922
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Header Style
Text
Sign Mounting Location
Wall
Legend Pictogram Description
Fall Hazard
Mirror Print
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Slippery Floor
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
Legend Pictogram ID
PSTF-28
State Specific Sign
No
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products