Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469P28

  • Mfr # 469P28

  • Zoro # G5362749


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Wet Floors May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P28
Zoro #
G5362749
UPC #
00194484084288
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floors May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
Wet Floors May Result In Injury.
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floors May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.