Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470A97

  • Mfr # 470A97

  • Zoro # G5569650


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Automatic Sprinkler System Sub Basement
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A97
Zoro #
G5569650
UPC #
00194484091606
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Automatic Sprinkler System Sub Basement
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
NFPA Standard
NFPA 13
Graffiti Resistant
Yes
Sign Legend
Automatic Sprinkler System Sub Basement
Chemical Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Sprinkler System Sub Basement, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products