Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470D70

  • Mfr # 470D70

  • Zoro # G5199999


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Clean Empty Drums
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D70
Zoro #
G5199999
UPC #
00194484044299
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Clean Empty Drums
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
NFPA Standard
NFPA 30
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram Description
Drum
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Includes Mounting Hardware
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Clean Empty Drums
Legend Pictogram ID
PCHL-23
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Clean Empty Drums, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.