Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470F22

  • Mfr # 470F22

  • Zoro # G5258683


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Waste Oil Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F22
Zoro #
G5258683
UPC #
00194484044619
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Red; White
Sign Legend
Waste Oil Storage Area
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil Storage Area, Sign Legend Background Color Red; White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.