Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470F65

  • Mfr # 470F65

  • Zoro # G5380492


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F65
Zoro #
G5380492
UPC #
00194484093310
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend
Hazardous Waste Area Labeled Drums Only
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Area Labeled Drums Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.