Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470G71

  • Mfr # 470G71

  • Zoro # G5631250


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
New Chemical Storage Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G71
Zoro #
G5631250
UPC #
00194484093648
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
New Chemical Storage Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Black; Red; White
Includes Mounting Hardware
No
Sign Header Text Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
New Chemical Storage Only
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend New Chemical Storage Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.