Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470H23

  • Mfr # 470H23

  • Zoro # G5093623


product price: $17.09
/ea

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H23
Zoro #
G5093623
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
Double-Sided
No
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend
Hazardous Material Storage Area
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Warning
Sign Header Background Color
Black; Orange
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.