Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470K54

  • Mfr # 470K54

  • Zoro # G5235732


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Acetylene Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K54
Zoro #
G5235732
UPC #
00194484046101
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Acetylene Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.102
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Legend Pictogram ID
PFXG-36
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Flammable, Fire
Chemical Resistant
Yes
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend
Acetylene Flammable.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.102
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Red
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acetylene Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.