Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470L09

  • Mfr # 470L09

  • Zoro # G5173362


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L09
Zoro #
G5173362
UPC #
00194484046323
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-36
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-61
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Legend Pictogram Description
Flammable, Fire
Sign Legend
Diesel Fuel. Flammable.
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Header
Danger
State Specific Sign
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.