Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470L83

  • Mfr # 470L83

  • Zoro # G5176418


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L83
Zoro #
G5176418
UPC #
00194484046590
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Number of Printed Sides
1
Sign Header Background Color
Red
Glow In The Dark
No
Sign Header
Danger
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Includes Mounting Hardware
No
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.