Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470M62

  • Mfr # 470M62

  • Zoro # G5239311


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Not Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M62
Zoro #
G5239311
UPC #
00194484046958
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Not Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Not Flammable
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header
Notice
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Flammable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.