Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470N73

  • Mfr # 470N73

  • Zoro # G5845119


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Pesticide Spraying
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N73
Zoro #
G5845119
UPC #
00194484163143
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pesticide Spraying
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Sign Legend Text Color
Black, White
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Red; White
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend
Pesticide Spraying
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pesticide Spraying, Sign Legend Background Color Red; White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.