Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R18

  • Mfr # 470R18

  • Zoro # G5608047


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
WASTE SOLVENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R18
Zoro #
G5608047
UPC #
00194484095994
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
WASTE SOLVENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Sign Legend
Waste Solvent
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.1200
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend Background Color
Green
Mirror Print
No
NFPA Standard
NFPA 704
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Solvent, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.