Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R30

  • Mfr # 470R30

  • Zoro # G5648358


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Gas Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470R30
Zoro #
G5648358
UPC #
00194484096113
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Gas Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Sign Legend Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Material Properties
Rigid
Chemical Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.1200
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
NFPA Standard
NFPA 704
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Gas Only
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gas Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.