Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470T30

  • Mfr # 470T30

  • Zoro # G5563168


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Chlorine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T30
Zoro #
G5563168
UPC #
00194484097103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chlorine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Chlorine
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.