Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470U35

  • Mfr # 470U35

  • Zoro # G5601701


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470U35
Zoro #
G5601701
UPC #
00194484098148
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black; Red; White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
Danger
State Specific Sign
No
Sign Legend
Gas
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.