Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470V60

  • Mfr # 470V60

  • Zoro # G5554269


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Propane
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470V60
Zoro #
G5554269
UPC #
00194484099381
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Propane
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header
Danger
Sign Legend
Propane
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black; Red; White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.