Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470V74

  • Mfr # 470V74

  • Zoro # G5614940


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Sulfuric Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V74
Zoro #
G5614940
UPC #
00194484099527
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Sulfuric Acid
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Text
Sign Header
Danger
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend
Sulfuric Acid
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Black; Red; White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sulfuric Acid, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.