Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470V91

  • Mfr # 470V91

  • Zoro # G5632151


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Sodium Hydroxide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V91
Zoro #
G5632151
UPC #
00194484099695
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Sodium Hydroxide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Chemical Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Material Properties
Rigid
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Danger
Sign Legend
Sodium Hydroxide
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sodium Hydroxide, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.