Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470V97

  • Mfr # 470V97

  • Zoro # G5632809


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Sodium Hypochlorite
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V97
Zoro #
G5632809
UPC #
00194484099756
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Sodium Hypochlorite
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Legend
Sodium Hypochlorite
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black; Red; White
Corrosion Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sodium Hypochlorite, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.