Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471F26

  • Mfr # 471F26

  • Zoro # G5169923


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Shower Station
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F26
Zoro #
G5169923
UPC #
00194484014070
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Shower Station
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
5 yr
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
Shower Station
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Maximum Service Temperature
250 Degrees F
Sign Header
Safety First
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shower Station, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.